{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 20.4 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 14 | |
EAN / GTIN | 4062406061777 | |
Manufacturer number | 642229 14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 1/2 inch 14 mm
on request
In stock
1,278 pieces in stock
US $ 7.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,055 pieces in stock
US $ 4.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 38 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 14 | 14 |
Material | Chrome vanadium steel | Chrome vanadium steel |