Small double open ended spanner set 7

Article no.: 612400 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 7
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Width across flats metric
Material Chrome alloy steel
Surface chrome-plated over nickel
Type of product Spanner

Identification numbers & Classifications

Article number 612400 7
EAN / GTIN 4018754057757
Manufacturer number 91120822

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Supplied with:

1 each small double open ended spanner No. 612200 / 612205: Size 4; 4.5; 5; 5.5; 6; 7; 8