{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 9 | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 75 degrees | |
Width across flats | imperial | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Type of product | Spanner |
Article number | 612400 9ZOLL | |
EAN / GTIN | 4018754057788 | |
Manufacturer number | 91121108 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |