Small double open ended spanner set 15T

Article no.: 612400 15T
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 15
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Width across flats metric
Material Chrome alloy steel
Surface chrome-plated over nickel
Packaging Wallet
Type of product Spanner

Identification numbers & Classifications

Article number 612400 15T
EAN / GTIN 4018754080557
Manufacturer number 96400651

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Supplied with:

1 each small double open ended spanner No. 612200 / 612205: Size 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 in a textile tool roll

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart