{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 60 mm | |
Clamping range b | 70 mm | |
Jaw height C | 25 mm | |
Base body length a | 170 mm | |
Base body width B | 115 mm | |
Overall height c | 55 mm | |
Clamping slot spacing | 90 mm | |
Clamping slot width | 11 mm | |
maximum overall length L4 | 272 mm | |
Weight | 3.3 kg | |
Colour code for suitable accessories | BM vice, blue | |
Type of product | Drilling machine vice |
Article number | 365030 60 | |
EAN / GTIN | 4045197153104 | |
Manufacturer number | 365030 60 |