This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hand-Drilling-Machine-Vice 60 mm

Article no.: 365030 60

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 60 mm
Clamping range b 70 mm
Jaw height C 25 mm
Base body length a 170 mm
Base body width B 115 mm
Overall height c 55 mm
Clamping slot spacing 90 mm
Clamping slot width 11 mm
maximum overall length L4 272 mm
Weight 3.3 kg
Colour code for suitable accessories BM vice, blue
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365030 60
EAN / GTIN 4045197153104
Manufacturer number 365030 60

Description

Version:

  • Sturdy design with strong spindle.
  • Jaws through hardened and ground.
  • Precise clamping due to long flat guide.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.

Application:

For clamping components on drilling machines.

Material:

Body and movable jaw made of special cast iron.

Accuracy:

Within 0.10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart