{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 150 mm | |
Clamping range b | 200 mm | |
Jaw height C | 40 mm | |
Base body length a | 402 mm | |
Base body width B | 225 mm | |
Overall height c | 90 mm | |
Clamping slot spacing | 165 mm | |
Clamping slot width | 17 mm | |
maximum overall length L4 | 649 mm | |
Weight | 25 kg | |
Colour code for suitable accessories | BM vice, grey | |
Type of product | Drilling machine vice |
Article number | 365030 150 | |
EAN / GTIN | 4045197281616 | |
Manufacturer number | 365030 150 |