This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

OZ collet chuck Form ADB 2-16 mm

Article no.: 300770 2-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 16 mm
Adapter SK 50 A = 100
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 100 mm
External ⌀ D 43 mm
Spare clamping nut No. 309670 2 - 16
Suitable C-hook (pin) spanner No. 628400 40 / 42
Type of product Collet chuck

Identification numbers & Classifications

Article number 300770 2-16
Manufacturer number 300770 2-16

Description

Version:

External and internal taper ground.
Ball-bearing power-clamping nut. For higher clamping force and improved radial run-out.
GARANT −
With Balluffchip bore. All shanks hard turned (for smooth running!). Clamping nut balanced (G 2.5 / 25,000 rpm).

Application:

For clamping tools with plain shank in collets to DIN 6388 - Form A and B.

Supplied with:

Clamping nut

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, OZ collets No. 309540 − 309565, Hook spanner No. 628400.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart