{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 27.5 mm | |
Grade | HB7725 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 27 | |
Feed f in grey cast iron (G) | 0.42 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231660 27,5 | |
Manufacturer number | 231660 27,5 |
This article |
Recommendations |
|
---|---|---|
HiPer-Drill cutter insert m7, HB7725, ⌀ D: 27,5mm |
on request
In stock
5 pieces in stock
US $ 206.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 |
Tool material | Carbide | Carbide |
Grade | HB7725 | HB7530 |
Point angle | 135 degrees | 135 degrees |
for base body size | 27 | 27 |
Series | HiPer-Drill | HiPer-Drill |
Type of product | Cutter insert for boring | Cutter insert for boring |