This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless drill / driver BS12G1

Article no.: 070222 BS12G1

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation BS 12 G2
Battery capacity 1.4 Ah
Battery voltage 12 V
Quick-clamping chuck range 1.5 mm - 10 mm
Weight 1.6 kg
maximum vibration to EN < 2.5 m/s2
typical application Medium
Type of product Drill/driver
USP1 18V
USP2 FIXTEC quick-change chuck, with softgrip

Identification numbers & Classifications

Article number 070222 BS12G1

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
With 12 V / 1.4 Ah NiCd batteries.

Supplied with:

2× 12 V / 2.0 Ah Li-ion batteries, charger, transport case and additional handle.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart