{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | AEG type B 18 V | |
Manufacturer's designation | BS 18 CLI | |
Power supply | Rechargeable battery-powered | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Motor design | 4-pole motor | |
maximum torque hard | 60 Nm | |
maximum speed 1st speed | 0 rpm - 450 rpm | |
maximum speed 2nd speed | 1,650 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 45 mm | |
Weight | 1.7 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Strong | |
Type of product | Drill/driver | |
USP1 | 18V | |
USP2 | FIXTEC quick-change chuck, with softgrip |
Article number | 070222 BS18C2 |