This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless drill / driver BS18C2BL4

Article no.: 070222 BS18C2BL4

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: transport suitcase
  • suitable battery - supplier / battery type / voltage: AEG type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging transport suitcase
suitable battery - supplier / battery type / voltage AEG type B 18 V
Manufacturer's designation BS 18 C2BL
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design 4-pole motor
maximum torque hard 65 Nm
maximum speed 1st speed 0 rpm - 500 rpm
maximum speed 2nd speed 1,950 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
Weight 1.9 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V
USP2 FIXTEC quick-change chuck, with softgrip

Identification numbers & Classifications

Article number 070222 BS18C2BL4
Manufacturer number 4935464095

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • 21-step torque adjustment.
  • Quick-clamping drill chuck.

Advantage:

Extremely handy and compact.

Supplied with:

Supplied with charger, carrying case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart