PosiWear BA Coverall, Elastic Wrist & Ankle, 58 gsm XXL

Article no.: U09800 XXL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size 2XL
Standard/regulation ASTM F1670 standard for blood penetration; NFPA 99 Antistatic test
Type of product Chemical protective suit

Identification numbers & Classifications

Article number U09800 XXL
EAN / GTIN 662909360076

Description

Version:

  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic wrist and ankles keeps dirt and debris out
  • Elastic waistband for improved fit
  • Extremely low linting
  • Latex free
  • ASTM F1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product
  • PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort
  • Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart