PosiWear BA Coverall, Elastic Wrist & Ankle, 58 gsm M

Article no.: U09800 M
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size M
Standard/regulation ASTM F1670 standard for blood penetration; NFPA 99 Antistatic test
Type of product Chemical protective suit

Identification numbers & Classifications

Article number U09800 M
EAN / GTIN 662909360120

Description

Version:

  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic wrist and ankles keeps dirt and debris out
  • Elastic waistband for improved fit
  • Extremely low linting
  • Latex free
  • ASTM F1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product
  • PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort
  • Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart