{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 50 mm | |
Series | KRM | |
Height | 3,000 mm | |
Depth | 1,100 mm | |
Load capacity per stand | 950 kg | |
Application range | Cantilever arm racking | |
Type of product | Racking support |
Article number | 991670 3000/800 | |
Manufacturer number | 6689917 |