{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 50 mm | |
Series | KRM | |
Height | 2,500 mm | |
Depth | 900 mm | |
Load capacity per stand | 1,500 kg | |
Application range | Cantilever arm racking | |
Type of product | Racking support |
Article number | 991670 2500/600 | |
Manufacturer number | 6689912 |