{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 25 mm | |
Material | galvanised | |
Width | 750 mm | |
Depth | 800 mm | |
Thickness | 25 mm | |
Application range | Storage shelf | |
Storage shelf version | fixed shelf; straight shelf; slotted shelf | |
Type of product | Storage shelf |
Article number | 990580 750X800 | |
EAN / GTIN | 4004514237712 | |
Manufacturer number | 17208-B | |
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |