Storage shelf, galvanised 1000X500 mm

Article no.: 990580 1000X500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
    Shelf thickness 25 mm
    Material galvanised
    Width 1,000 mm
    Depth 500 mm
    Thickness 25 mm
    Application range Storage shelf
    Storage shelf version fixed shelf; straight shelf; slotted shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990580 1000X500
    EAN / GTIN 4004514227515
    Manufacturer number 17250-B

    Description

    Supplied with:

    With 4 shelf clips.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart