Plug-in basic rack 800 mm

Article no.: 990201 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
    Shelf thickness 38 mm
    Height adjustment interval 40 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Rack height 800 mm
    Rack depth 400 mm
    Assembled size basic rack width 1,000 mm
    Shelf width 946 mm
    Storage shelf depth 400 mm
    Storage shelf clear width 900 mm
    Number of shelves 2
    Number of profile frames 2
    maximum bay load 900 kg
    Rack installation Basic rack
    Type of shelf fastening Cross rail
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990201 800
    EAN / GTIN 4062406113568
    Manufacturer number 990201 800

    Description

    Version:

    Sturdy column frame of rectangular columns (50×25×1.25mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal braces. Storage shelves of galvanised sheet metal.

    Colour:

    Column frames RAL 7016 anthracite powder-coated. Pairs of cross beams are always RAL 7016 anthracite grey.

    Note:

    • The 500 mm deep shelves are dimensionally compatible with GridLine cabinets and can be combined with them in any way.
    • Individual parts and accessories for storage shelves and racks can also be found in our eShop under No. 990271990370.
    • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart