{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 120 kg | |
Shelf thickness | 38 mm | |
Material | galvanised | |
Width | 946 mm | |
Depth | 395 mm | |
Thickness | 38 mm | |
suitable for racking depth | 400 mm | |
Application range | Storage shelf | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number |
990320 400
Copy |
|
EAN / GTIN |
4045197516213
Copy |
|
Manufacturer number |
990320 400
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |