PP storage box set, blue, Type: LB400E

Article no.: 963362 LB400E
Set price 30 Piece (9.79 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
28 pieces in stock 28 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LB400E
Height 81 mm
Width 91 mm
Depth 400 mm
Colour blue
Contents per box 30
Type of product Storage bin

Identification & Classification

Article number 963362 LB400E
EAN / GTIN 4009292805474
Manufacturer number VPE 19501424
Manufacturer Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com

Description

Suitable for:

General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart