{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 250 degrees | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 500 mm | |
Usable height | 1,840 mm | |
Width in G | 30 | |
Depth in G | 20 | |
Weight | 72 kg | |
Type of product | Janitor's cabinet |
Article number | 987001 750-2 | |
Manufacturer number | 987001 750-2 |