This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Janitor’s cabinet with Plain sheet metal swing doors, width mm / Model: 750-1

Article no.: 987001 750-1

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 500 mm
Usable height 1,840 mm
Width in G 30
Depth in G 20
Weight 78 kg
Type of product Janitor's cabinet

Identification numbers & Classifications

Article number 987001 750-1
Manufacturer number 987001 750-1

Description

Version:

Universal cabinet for storing cleaning materials, cleaning devices and clothing. Mountings for galvanised shelves at 25-mm intervals.
Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor. Shelf load capacity 25 kg. Holes in partition housing can be used for attaching Easyfix hooks and holders (in Group 95).

Supplied with:

Practical continuous division with 4 shelves, width 13G.
Additional shelf width 13G with clothes hook strip (with 3 hooks).

Supplied with:

Clothes hook strip no. 940610: 1

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The janitor's cabinets are dimensionally compatible with the GridLine cabinets of 20G in depth and can be combined with them as required.
Further accessories such as shelves and drawers can be found in Group 94.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart