ESD media module for support column DK250/ONOF

Article no.: 972082 DK250/ONOF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Module type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series Workstation
Plug type, input GST plug-in system
Nominal voltage 250 V
Rated current 16 A
Type of current AC
Switching capacity 250V / 10A
On/Off switch yes
Number of sockets type K 1
Socket type K
Type of product Power module

Identification numbers & Classifications

Article number 972082 DK250/ONOF
EAN / GTIN 4062406167264
Manufacturer number 972082 DK250/ONOF

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with one power socket and ON-OFF switch for the lighting unit.

Suitable for:

Support columns No. 972080.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Only two sockets can be fitted per individual support column.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart