ESD media module for support column, Module type: OUT/ONOFF

Article no.: 972082 OUT/ONOFF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Module type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series Workstation
Plug type, input GST plug-in system
Nominal voltage 250 V
Switching capacity 250V / 10A
On/Off switch no
Version Internal dimension 80×38 mm
Type of product Power module

Identification numbers & Classifications

Article number 972082 OUT/ONOFF
EAN / GTIN 4062406167202
Manufacturer number 972082 OUT/ONOFF

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
ON-OFF switch for the lighting unit and cable pass-through.

Suitable for:

Support columns No. 972080.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Only two sockets can be fitted per individual support column.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart