Pair of spare jaws serrated 80 mm

Article no.: 967040 80
Set price 2 Piece (31.19 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 80 mm
    Height 20 mm
    Depth 12 mm
    Type of fastening drilling
    Spacing of attachment holes 51 mm
    Type of clamping face serrated
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967040 80
    EAN / GTIN 4045197612335
    Manufacturer number 967040 80

    Description

    Suitable for:

    GARANT bench vices No. 967000; 967010; 967030.

    Supplied with:

    Mounting screws and centring bushes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart