Pair of spare jaws serrated, Jaw width: 100mm

Article no.: 967040 100
Set price 2 Piece (36.56 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Height 20 mm
Depth 12 mm
Type of fastening drilling
Spacing of attachment holes 67.5 mm
Type of clamping face serrated
Type of product Vice jaws

Identification numbers & Classifications

Article number 967040 100
EAN / GTIN 4045197612359
Manufacturer number 967040 100

Description

Suitable for:

GARANT bench vices No. 967000; 967010; 967030.

Supplied with:

Mounting screws and centring bushes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart