Swivel stool, fabric cushion with glides and footrest ring

Article no.: 965412
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Serie Base-Tec
Version high seat height
Seat ⌀ 400 mm
Star base ⌀ 680 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 570 mm - 850 mm
Material of seat surface Fabric
Material of base Plastic
Colour of seat material black
Base version Glides with footrest ring
Support frame version 5-point star base
Norm DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965412
EAN / GTIN 4016849572338
Manufacturer number 9469H-CI01

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat with soft fabric cushion in black, with all-round edge protection.
Base ⌀ 680 mm, height adjustable footrest ring.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart