Swivel stool, fabric cushion with castors

Article no.: 965411
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
26 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Base-Tec
Version with castors
Seat ⌀ 400 mm
Star base ⌀ 640 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 430 mm - 600 mm
Material of seat surface Fabric
Material of base Plastic
Colour of seat material black
Base version Set of castors
Support frame version 5-point star base
Roller version load-responsive castor braking for hard floors
Standard DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965411
EAN / GTIN 4016849571799
Manufacturer number 9468H-CI01

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat with soft fabric cushion in black, with all-round edge protection.
Base ⌀ 640 mm.

Standard:

DIN 68877

Attention:

Seat ⌀ 400 mm.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart