{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Series | Base-Tec | |
Version | high seat height | |
Seat width | 430 mm | |
Seat depth | 400 mm | |
Backrest height | 340 mm | |
Star base ⌀ | 680 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment range | 570 mm - 840 mm | |
Seat tilt adjustment | no | |
Material of seat surface | Beech marine ply | |
Material of base | Steel | |
Base version | Glides with footrest ring | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | no | |
Standard | DIN 68877 | |
Type of product | Swivel work chair |
Article number | 965332 | |
EAN / GTIN | 4016849295428 | |
Manufacturer number | 9651H-3000 | |
Manufacturer | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com |