Eurobox grey, Type: NB20

Article no.: 963380 NB20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
405 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NB20
Height 220 mm
Width 400 mm
Depth 300 mm
Colour grey
Grip shape Through grip
Type of product Euroboxes

Identification numbers & Classifications

Article number 963380 NB20
EAN / GTIN 8055520120167
Manufacturer number NB20V1-139120210118

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart