Eurobox grey NB10

Article no.: 963380 NB10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
772 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NB10
Height 120 mm
Width 400 mm
Depth 300 mm
Colour grey
Grip shape Shell handle
Type of product Euroboxes

Identification numbers & Classifications

Article number 963380 NB10
EAN / GTIN 8055520110168
Manufacturer number NB10V1-139110110118

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart