Divider plate 302

Article no.: 960580 302
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
    Height 175 mm
    Width 302 mm
    Width in units 18 E
    Divider unit 1 unit = 17 mm
    angled mounting for label holder yes
    suitable for drawer front height 200 mm
    Material Aluminium
    Fixing to the floor of the drawer with screws No. 960530
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960580 302
    EAN / GTIN 4045197333896
    Manufacturer number 960580 302

    Description

    Version:

    Aluminium

    Application:

    For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

    Note:

    For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart