Set of slotted / plain dividers (for 1 drawer 54×36 units) for drawer front height, 300 mm, Number of pieces: 3+6

Article no.: 960440 3+6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 3
Number of dividers 6
suitable for drawer front height 300 mm
suitable for drawer width in units 54 E
suitable for drawer depth in units 36 E
suitable for drawers usable width 918 mm
suitable for drawers usable depth 612 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960440 3+6
EAN / GTIN 4045197345417
Manufacturer number 960440 3+6

Description

Version:

The height of the dividers matches the front height of the drawers. Side slots at intervals of 17 mm hold the plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 54×36 units. One set completely fills a drawer with a usable area of 918×612 mm.

Content:

Slotted divider No. 960500: 3 pcs.
Plain divider (see No. 960540960600): 4 pcs. size 200; 2 pcs. size 251