This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Key safe 48

Article no.: 960085 48

Select article variation and quantity

Number of key hooks Unit price incl. VAT
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cylinder lock modular barrel
Height 380 mm
Width 285 mm
Depth 65 mm
Combination lock ⌀ 57 mm
Number of key hooks 48
Type of product Key cabinet

Identification numbers & Classifications

Article number 960085 48
EAN / GTIN 4045197168177
Manufacturer number 960085 48

Description

Version:

Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
Lockable by DOM cylinder lock.
With 48 key hooks (6 hook strips each with 8 hooks).

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart