{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cylinder lock | modular barrel | |
Height | 560 mm | |
Width | 380 mm | |
Depth | 110 mm | |
Combination lock ⌀ | 57 mm | |
Number of key hooks | 176 | |
Type of product | Key cabinet |
Article number | 960085 176 | |
EAN / GTIN | 4045197168191 | |
Manufacturer number | 960085 176 |