{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of lock | Cylinder lock | |
Locking type | Cylinder lock | |
Lock numbers individually interchangeable | yes | |
Can be exchanged for lock barrel locking systems | yes | |
Number of cylinder locks | 5 | |
Pin ⌀ | 2 mm | |
for workstations and storage solutions from build year | 07 / 2000 | |
Cylindrical shape | Oval cylinder | |
Material of pin retainer | Brass | |
Material of wrench | Nickel silver | |
Surface quality | matt nickel-plated | |
Application range | HO locking system | |
Lock number range | HO 001- 200 | |
Lock number Ho (3-digit) | 007 | |
Number of keys | 2 | |
Plug-in assembly | yes | |
required for changing the lock barrel | Disassembly tool | |
Type of product | Lock barrel |
Article number |
960000 007
Copy |
|
Manufacturer | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de |