This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Lock barrel with 2 keys 002

Article no.: 960000 002

Select article variation and quantity

Lock number Ho (3-digit) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of lock Cylinder lock
Locking type Cylinder lock
Lock numbers individually interchangeable yes
Can be exchanged for lock barrel locking systems yes
Number of cylinder locks 5
Pin ⌀ 2 mm
for workstations and storage solutions from build year 07 / 2000
Cylindrical shape Oval cylinder
Material of pin retainer Brass
Material of wrench Nickel silver
Surface quality matt nickel-plated
Application range HO locking system
Lock number range HO 001- 200
Lock number Ho (3-digit) 002
Number of keys 2
Plug-in assembly yes
required for changing the lock barrel Disassembly tool
Type of product Lock barrel

Identification numbers & Classifications

Article number 960000 002

Description

Version:

Precision manufactured from solid brass, surface matt nickel-plated. Five-pin cylinder locks with brass pins ⌀ 2 mm.
Available number range Ho 001 − 200.

Version - image:

Example of cylinder shell (from 08/2008 fitted exclusively to GARANT roller cabinets and to KOMPAKT and HOLEX workbench ranges).
Lock barrel No. 960000
Disassembly tool no. 960020.

Application:

For quick conversion to specific lock numbers or as replacement lock.

Suitable for:

Workstations and storage equipment with locks, from construction year 07/2000.

Supplied with:

2 keys.

Note:

  • For reasons of security, lock barrels No. 960000 are not available as a superset locking system (master key). Only master key systems satisfy these criteria. Lock barrels can be replaced only by using the disassembly tool No. 960020 together with the key which fits the lock barrel. When ordering lock barrels you should therefore always order the disassembly tool as well.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart