This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing door cabinet with plain sheet metal swing doors, Height: 1950mm

Article no.: 959000 1950

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Cabinet housing internal load capacity: 250
  • Door opening angle: 110
  • Height adjustment interval: 30
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Cabinet housing internal load capacity 250 kg
Door opening angle 110 degrees
Height adjustment interval 30 mm
Cylinder lock modular barrel
Safety certificate GS TÜV Thüringen
Height 1,950 mm
Width 935 mm
Depth 400 mm
Usable height 1,800 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Weight 63 kg
Type of product Filing cabinet

Identification numbers & Classifications

Article number 959000 1950
Manufacturer number 959000 1950

Description

Version:

Reinforced doors. DOM twist handle with a cylinder lock. Shelves adjustable at 30 mm intervals.
4 pieces galvanised shelves.

Colour:

Body light grey RAL 7035. Doors signal blue RAL 5005 powder-coated, no special paint colours available.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart