{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.8 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
Cabinet housing internal load capacity | 250 kg | |
Door opening angle | 110 degrees | |
Height adjustment interval | 30 mm | |
Cylinder lock | modular barrel | |
Safety certificate | GS TÜV Thüringen | |
Height | 1,000 mm | |
Width | 935 mm | |
Depth | 400 mm | |
Usable height | 830 mm | |
Number of shelves | 1 | |
Cabinet fronts | Plain sheet metal swing door | |
Weight | 32 kg | |
Type of product | Filing cabinet |
Article number | 959000 1000 | |
EAN / GTIN | 4045197560803 | |
Manufacturer number | 959000 1000 |