{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 150 mm | |
Width | 500 mm | |
Depth | 500 mm | |
Suitable for housing width in G | 20 | |
Suitable for housing depth in G | 20 | |
Type of product | Fitted base |
Article number |
958146 20
Copy |
|
EAN / GTIN |
4062406301170
Copy |
|
Manufacturer number |
958146 20
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |