Modular shelving cabinet with plain sheet metal swing doors equipped with storage bins, Height: 2000mm

Article no.: 944221 2000
plus VAT at the current rate Prices plus delivery costs
2000
on request
In stock
37 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 1,845 mm
Number of shelves 9
Cabinet fronts Plain sheet metal swing door
Weight 151 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944221 2000
EAN / GTIN 4062406073503
Manufacturer number 944221 2000

Description

Version:

Equipped shelf cabinet in 40×20G. Mountings for shelves at 25 mm intervals. Can be locked by 2-component Haptoprene slide handle with a cylinder lock. Plain sheet metal swing doors with rack panels to take open storage bins and Easyfix hooks and holders. Fitted with storage shelves and open storage bins.
6 pcs. storage shelves with 65 kg load capacity.
3 pcs. storage shelves with 100 kg load capacity.

Fitted with:

Number of storage bins: 36 × No. 963321 size SB6; 51 × No. 963321 size SB5; 18 × No. 963321 size SB4; 16 × No. 963321 size SB3Z

Supplied with:

Cabinet with shelves and open storage bins.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

Load capacity per door: 8 kg.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart