This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large capacity cabinet with Viewing window swing doors 750

Article no.: 957245 750

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 725 mm
Usable height 840 mm
Type of cabinet Add-on cabinet
Cabinet fronts Viewing window swing door
Type of product Large-capacity cabinet

Identification numbers & Classifications

Article number 957245 750
Manufacturer number 957245 750

Description

Version:

Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Top-mounted cabinets should be secured against tipping over.
Supplied without drawers or storage shelves.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart