{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 717 mm | |
Depth | 725 mm | |
Width in units | 36 U | |
Depth in units | 36 U | |
Width / depth in units | 36 U / 36 U | |
Usable height | 840 mm | |
Type of cabinet | Add-on cabinet | |
Cabinet fronts | Viewing window swing door | |
Type of product | Large-capacity cabinet |
Article number | 957245 717 | |
Manufacturer number | 957245 717 |