{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | S | |
Height | 792 mm | |
Width | 248 mm | |
Thickness | 28 mm | |
suitable for storage bins | yes | |
Slot to accept open storage bins No. 963321 | yes | |
Fastening materials supplied | yes | |
Type of product | Perforated rear panel |
Article number | 957060 S | |
Manufacturer number | 957060 S |