This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rack panel for plain sheet metal doors L

Article no.: 957060 L
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type L
Height 792 mm
Width 248 mm
Thickness 28 mm
suitable for swing door cabinet with solid sheet metal swing doors yes
Slot to accept open storage bins No. 963321 no
Fastening materials supplied yes
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 957060 L
Manufacturer number 957060 L

Description

Version:

Of sheet metal for mounting hooks and open storage bins. The rack panels are screwed to the inside of swing doors, using the screws provided. Only for cabinets with plain sheet metal swing doors of minimum size 750 mm wide and 1000 mm high. Cabinets with a height of 2000 mm can take 2 panels per swing door. Load capacity per door: 10 kg.
With □ 9×9 mm at 37 mm intervals for mounting accessories for perforated panels (section 96).

Colour:

Signal blue RAL 5005 powder−coated.

Note:

  • Open storage bins and wide projecting tools cannot be inserted at the height of storage shelves.
  • Unsuitable for swing door cabinet No. 954000.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart