Easyfix socket mountings 1/4 in

Article no.: 955685 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
252 pieces in stock

Select article variation and quantity

Arbors (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Number of mountings 24
suitable for socket 1/4 inch
Type of product Socket holder

Identification numbers & Classifications

Article number 955685 1/4
EAN / GTIN 4062406197605
Manufacturer number 955685 1/4

Description

Version:

Additional socket mounting for fitting to the socket holder. (For the number of sockets, see the relevant size).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart