Easyfix double tool clip 20/20 mm

Article no.: 955660 20/20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.02 / Piece
  • from 5 Piece
    US $ 10.02 / Piece
on request
In stock
593 pieces in stock

Select article variation and quantity

Clamp ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Clamp ⌀ 20 mm
Number of clamps per base plate 2
Clamping range ⌀ 20 mm - 25 mm
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 955660 20/20
EAN / GTIN 4062406197391
Manufacturer number 955660 20/20

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart