UNI Wall mobile M

Article no.: 955451 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9
    Series Wall
    Height 2,067 mm
    Width 600 mm
    Depth 750 mm
    Usable width 600 mm
    Wheel ⌀ 125 mm
    Safe working load 75 kg
    Weight 69 kg
    Type of product Perforated panel stand

    Identification numbers & Classifications

    Article number 955451 M
    EAN / GTIN 4062406584719
    Manufacturer number 955451 M

    Description

    Version:

    Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement.
    With 4 castors, ⌀ 125 mm, 2 with parking brake.

    Colour:

    Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

    Note:

    See No. 955453 for marking attachment. Suitable pictograms (various application purposes) for marking attachment can be found under No. 955474.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart