GARANT easyFix plastic box, Width: 296mm

Article no.: 955790 296
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,330 pieces in stock 1,330 pieces available in 3-4 working days

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Width 296 mm
Depth 100 mm
Type of product Small parts storage bins

Identification & Classification

Article number 955790 296
EAN / GTIN 4062406197919
Manufacturer number 955790 296
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Content:

Including 3 removable dividers.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart